Perforated Panels For Type 1 Enclosure, 21" x 22.50", Steel

Item #: 83771

Cat #: A24N24MPP

UPC: 783510489090

to view pricing and more.
Perforated Panels For Type 1 Enclosure, 21" x 22.50", Steel

Overview

Perforated Panels For Type 1 Enclosure, 21" x 22.50", Steel

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Also known as: 783510489090, A24N24MPP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Color: Gray
Height: 24 in
Material: Steel