Transformer, Dry Type, Encased, 2KVA, 240/480 - 120/240, 1PH

Item #: 837766

Cat #: 9T51B0012G04

UPC: 783173063149

to view pricing and more.
Documents & Guides
Transformer, Dry Type, Encased, 2 KVA, 240/480 - 120/240, 1-Phase

Overview

Transformer, Dry Type, Encased, 2 KVA, 240/480 - 120/240, 1-Phase
Also known as: 783173063149, 9T51B0012G04

Specifications

Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Secondary Voltage: 120/240
Volt Amps: 2kVA
Primary Voltage: 240/480
Type: Dry Type Transformer
Secondary Voltage: 120/240