Indoor/Outdoor Vinyl Label, Yellow, 7" x 50'

Item #: 837771

Cat #: 13652

UPC: 754473136529

to view pricing and more.
Indoor/Outdoor Vinyl Label, Yellow, 7 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Indoor/Outdoor Vinyl Label, Yellow, 7 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136529, 13652

Specifications

Width: 7 in
Type: Label
Length: 50 ft
Color: Yellow
Width: 7 in
Length: 50 ft
Type: Label
Color: Yellow