6/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 837891

Cat #: 2119-45-00

UPC: 077680130426

to view pricing and more.
Documents & Guides
No Documents Available
6/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .795"

Overview

6/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .795"

Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother, faster installation.

Also known as: 077680130426, 2119-45-00

Specifications

Length: 500 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 6 AWG