Undercabinet Fixture, T5, 8W

Item #: 83791
Cat #: P7014-30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Fixture, T5, 8WUndercabinet Fixture, T5, 8W, 1 Lamp, Length: 24-1/2 in, White, Lamp Type: F8T5

Overview

Undercabinet Fixture, T5, 8WUndercabinet Fixture, T5, 8W, 1 Lamp, Length: 24-1/2 in, White, Lamp Type: F8T5
Also known as: P7014-30

Specifications

Type: Undercabinet Light
Volts AC: 120
Color: White
Wattage: 8
Length: 24.500 in
Type: Undercabinet Light
Color: White
Length: 24.500 in
Volts AC: 120
Wattage: 8

Customer Reviews

No reviews for this product
(0)