16 AWG MTW Stranded Copper, Red, 3000' Drum

Item #: 837950

Cat #: MTW16STR2/64RED30000DRUM

UPC:

to view pricing and more.
Documents & Guides
16 AWG, 2/64 Strand, Copper Wire, Red, 600V, Machine Tool Wire, 3000 Foot Drum

Overview

16 AWG, 2/64 Strand, Copper Wire, Red, 600V, Machine Tool Wire, 3000 Foot Drum
Also known as: MTW16STR2/64RED30000DRUM

Specifications

Color: Red
Length: 3000 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Red
Material: Copper
Gauge: 16 AWG
Length: 3000 ft
Volts AC: 600
Stranding: Stranded