MAR 1421553 600V 175A 1P PWR BLOK

Item #: 837991

Cat #: 1421553

UPC: 784337215534

to view pricing and more.
Documents & Guides
No Documents Available
MAR 1421553 600V 175A 1P PWR BLOK

Overview

MAR 1421553 600V 175A 1P PWR BLOK
Also known as: 784337215534, 1421553

Specifications

Amps: 175
Poles: 1
Volts AC: 600
Amps: 175
Volts AC: 600
Poles: 1