Terminal Block, 10 Pole, 14 - 22 AWG, 30A, 300V, Phenolic

Item #: 838001
Cat #: 210HF2HF3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 10 Pole, 14 - 22 AWG, 30 Amp, 300 Volt, Phenolic

Overview

Terminal Block, 10 Pole, 14 - 22 AWG, 30 Amp, 300 Volt, Phenolic
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features.
Also known as: 210HF2HF3

Specifications

Material: Phenolic
Volts AC: 300
Amps: 30
Material: Phenolic
Amps: 30
Volts AC: 300

Customer Reviews

No reviews for this product
(0)