UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Yellow, 600V, 20000'

Item #: 838006

Cat #: MTW14STR2/64YEL20000DRUM

UPC:

to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Yellow, 600 Volts, 2/64" Nominal Wall Thickness, 20000 Foot Drum

Overview

UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Yellow, 600 Volts, 2/64" Nominal Wall Thickness, 20000 Foot Drum

PKC Group is a global partner, designing, manufacturing and integrating electrical distribution systems, electronics and related architecture components for the commercial vehicle industry and other selected segments. PKC Group has two main business areas: Wiring Systems and Electronics.

Also known as: MTW14STR2/64YEL20000DRUM

Specifications

Length: 20000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 20000 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG