Elbow, 45°, Type: FTG x C Solder, Size: 3", Copper

Item #: 838007

Cat #: 10031228

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 45 Degree, Type: FTG x C Solder, Size: 3 Inch, Material: Copper

Overview

Elbow, 45 Degree, Type: FTG x C Solder, Size: 3 Inch, Material: Copper
Also known as: 10031228

Specifications

Diameter: 3 in
Material: Copper
Diameter: 3 in
Material: Copper