Elbow, 90°, Type: FTG x C - Street Long, Size: 1", Copper

Item #: 838021

Cat #: 10031830

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, Type: FTG x C - Street Long, Size: 1 Inch, Material: Copper

Overview

Elbow, 90 Degree, Type: FTG x C - Street Long, Size: 1 Inch, Material: Copper
Also known as: 10031830

Specifications

Diameter: 1 in
Material: Copper
Diameter: 1 in
Material: Copper