UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Orange, 600V, 20000'

Item #: 838046

Cat #: MTW14STR2/64ORN20000DRUM

UPC:

to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Orange, 600 Volts, 2/64" Nominal Wall Thickness, 20000' Drum

Overview

UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Orange, 600 Volts, 2/64" Nominal Wall Thickness, 20000' Drum
Also known as: MTW14STR2/64ORN20000DRUM

Specifications

Length: 20000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 20000 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded