Elbow, 90°, Type: FTG x C - Street Long, Size: 2", Copper

Item #: 838067
Cat #: 10031850
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, Type: FTG x C - Street Long, Size: 2 Inch, Material: Copper

Overview

Elbow, 90 Degree, Type: FTG x C - Street Long, Size: 2 Inch, Material: Copper
Also known as: 10031850

Specifications

Material: Copper
Diameter: 2 in
Material: Copper
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)