807A-12-90VI12

Item #: 83809

Cat #: PTS-0.95-500-321

UPC: 662820184737

to view pricing and more.
Documents & Guides

Overview

807A-12-90VI12

Heat-Shrinkable Polyolefin Sleeves (B-321) feature a special print receptive topcoat that absorbs printing inks and provides permanent legibility even under severe conditions. Sleeves are made from high density polyolefin film and are supplied in various configurations including pin-feed rolls Compatible with both dot matrix and thermal transfer print technology Extreme cold and heat-resistance with service temperatures of -40°F to 392°F (-40°C to 200°C) RoHS Compliant

Also known as: 662820184737, PTS-0.95-500-321

Specifications

Material: Polyolefin
Color: White
Type: Sleeve
Material: Polyolefin
Type: Sleeve
Color: White