Fuse, 5 Amp Class J Quick-Acting, 600V, Limitron

Item #: 83810

Cat #: JKS-5

UPC: 051712630054

Sign In or Register to view pricing and more.
Documents & Guides
5 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

5 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712630054, JKS-5

Specifications

Speed: Fast Acting
Amps: 5
Type: General Purpose
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Speed: Fast Acting
Type: General Purpose
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps: 5
Class: J
Mounting: Cartridge