
Female Reducing Adapter, Size 3/4 x 1", Type Solder, Copper
Item #: 838100
Cat #: 10030154
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female Reducing Adapter, Size 3/4 x 1 Inch, Type Solder, Copper
Overview
Female Reducing Adapter, Size 3/4 x 1 Inch, Type Solder, Copper
Elkhart companies stand their ground in the engineering and technology world. As the world is changing rapidly and innovation cycles are reduced dramatically, the open and pragmatic internal culture at Aalberts helps us to exchange fresh thinking and to embrace new technologies. Whatever the situation or request is, we put together the right team to change the game. We always want to be where real change happens. Where big ideas come to life and the future is written.
Also known as: 10030154
Specifications
| Diameter: | 3/4 in, 1 in |
| Material: | Copper |
| Diameter: | 3/4 in, 1 in |
| Material: | Copper |