Female Adapter, FTG x F, Size: 1", Type: Solder, Copper

Item #: 838113
Cat #: 10030248
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female Adapter, FTG x F, Size: 1 Inch, Type: Solder, Material: Copper

Overview

Female Adapter, FTG x F, Size: 1 Inch, Type: Solder, Material: Copper
Also known as: 10030248

Specifications

Diameter: 1 in
Material: Copper
Diameter: 1 in
Material: Copper

Customer Reviews

No reviews for this product
(0)