Elbow, 90°, Type: FTG - Street Elbow - Long Turn, Size: 3/4", Copper
Item #:
838147
Cat #:
10031914
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, Type: FTG - Street Elbow - Long Turn, Size: 3/4 Inch, Material: Copper
Overview
Elbow, 90 Degree, Type: FTG - Street Elbow - Long Turn, Size: 3/4 Inch, Material: Copper
Also known as: 10031914
Specifications
Diameter: | 3/4 in |
Material: | Copper |
Diameter: | 3/4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)