REXEL logo

Elbow, 90°, Type: C x C - Reducing, Size: 1-1/4x 1", Copper

Item #: 838162
Cat #: 10031308
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, Type: C x C - Reducing, Size: 1-1/4 x 1 Inch, Material: Copper

Overview

Elbow, 90 Degree, Type: C x C - Reducing, Size: 1-1/4 x 1 Inch, Material: Copper
Also known as: 10031308

Specifications

Diameter: 1 in, 1 1/4 in
Material: Copper
Diameter: 1 in, 1 1/4 in
Material: Copper

Customer Reviews

No reviews for this product
(0)