Elbow, 90°, Type: C x C - Medium Turn, Size: 5/8", Copper
Item #:
838170
Cat #:
10031530
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 90 Degree, Type: C x C - Medium Turn, Size: 5/8 Inch, Material: Copper
Overview
Elbow, 90 Degree, Type: C x C - Medium Turn, Size: 5/8 Inch, Material: Copper
Also known as: 10031530
Specifications
Diameter: | 5/8 in |
Material: | Copper |
Diameter: | 5/8 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)