
Transformer, 240VAC-24VAC, 30VA, 240VAC-16VAC 30VA, Signaling
Item #: 83828
Cat #: 598Y
UPC: 782640247389
to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 240V - 24V, 30 VA, 240V - 16V, 30 VA, 240V - 8V 20 VA, Signaling Transformer, 590 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.
Overview
1-Phase, Primary/Secondary: 240V - 24V, 30 VA, 240V - 16V, 30 VA, 240V - 8V 20 VA, Signaling Transformer, 590 Series, Enclosed Connections, Primary Pigtails, Screw Terminal Connections on Secondary. Holes Provided for Surface Mounting.
Also known as: 782640247389, 598Y
Specifications
| Type: | Signaling |
| Phase: | 1 |
| Volt Amps: | 30, 20 |
| Secondary Voltage: | 16, 24, 8 |
| Primary Voltage: | 240 |
| Type: | Signaling |
| Volt Amps: | 30, 20 |
| Primary Voltage: | 240 |
| Phase: | 1 |
| Secondary Voltage: | 16, 24, 8 |