Vertical Wall Bracket, Black, Steel (1 Kit = Pair of Wall Brackets)
Item #: 8383
Cat #: LVWBB
UPC: 783510146023
to view pricing and more.
Documents & Guides
Vertical Wall Bracket, Black, Steel (1 Kit = Pair of Wall Brackets)
Overview
Vertical Wall Bracket, Black, Steel (1 Kit = Pair of Wall Brackets)
The Cable Runway Vertical Wall Bracket secures ladder rack sections to a wall or other flat surface. It features a U-shape hooking in the rails of the ladder rack with a 90 degree bend on the other end to mount to a perpendicular surface. It requires surface mounting hardware (not included).
Also known as: 783510146023, LVWBB, Strut Support
Features & Benefits
- The Cable Runway Vertical Wall Bracket secures ladder rack sections to a wall or other flat surface
- It features a U-shape hooking in the rails of the ladder rack with a 90 degree bend on the other end to mount to a perpendicular surface
- It requires surface mounting hardware (not included)
Specifications
| Finish: | Powder Coated |
| Color: | Jet Black |
| Weight: | 0.540 lb |
| Finish: | Powder Coated |
| Weight: | 0.540 lb |
| Color: | Jet Black |