Non-Metallic Liquidtight Tubing, 2", Black, 2' Strip

Item #: 838303

Cat #: 8453F

UPC:

to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Tubing, 2", Black, 2' Strip

Overview

Non-Metallic Liquidtight Tubing, 2", Black, 2' Strip
Also known as: 8453F

Specifications

Color: Black
Length: 2 ft
Diameter: 2 in
Color: Black
Diameter: 2 in
Length: 2 ft