Fuse, Class J Quick-Acting, 2A, 600V, Limitron

Item #: 83835

Cat #: JKS-2

UPC: 051712630023

to view pricing and more.
Documents & Guides
2 Amp Class J Quick-Acting Fuse, 600 Volt AC, Limitron, Single-Element, Current-Limiting

Overview

2 Amp Class J Quick-Acting Fuse, 600 Volt AC, Limitron, Single-Element, Current-Limiting
Also known as: 051712630023, JKS-2

Specifications

Type: Quick-Acting
Amps: 2
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Type: Quick-Acting
Volts AC: 600
Interrupt Rating DC: 200 kA
Amps: 2
Mounting: Cartridge