Transformer, 240VAC - 24VAC, 40VA, Signaling, (Doorbell)

Item #: 83840

Cat #: 599Y

UPC: 782640247365

to view pricing and more.
Documents & Guides
1-Phase, Primary/Secondary: 240V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.

Overview

1-Phase, Primary/Secondary: 240V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Also known as: 782640247365, 599Y

Specifications

Type: Signaling
Phase: 1
Volt Amps: 40
Volts AC: 24, 240
Type: Signaling
Volt Amps: 40
Phase: 1
Volts AC: 24, 240