GRE GMX-661K FLATBED CART KIT

Item #: 838425

Cat #: GMX-661K

UPC: 783310024255

to view pricing and more.
Documents & Guides
GRE GMX-661K FLATBED CART KITUtility Cart, Flatbed, Base Size: 50.3" x 28.3", Weight Capacity: 2500 lbs, Color: Green

Overview

GRE GMX-661K FLATBED CART KITUtility Cart, Flatbed, Base Size: 50.3" x 28.3", Weight Capacity: 2500 lbs, Color: Green

·         Kit includes

    GMX Base
    GMX Flatbed Attachment Set and 10"       casters

Base rated at 2,500 lbs. 
Removable handle
Fits through 36" doorways
10" casters with two swivel, two rigid set</span></p>
Also known as: 783310024255, GMX-661K

Specifications

Type: Cart
Material: Steel
Type: Cart
Material: Steel