9 Amp Class J Dual-Element, Time-Delay Fuse, Indication, 600V

Item #: 83849

Cat #: LPJ-9SPI

UPC: 051712628426

to view pricing and more.
Documents & Guides
9 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK

Overview

9 Amp Class J Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600V, LOW-PEAK
Also known as: 051712628426, LPJ-9SPI

Specifications

Type: Current-Limiting, Fuse
Speed: Time Delay
Family / Style: LPJ
Class: J
Volts AC: 600
Amps: 9
Interrupt Rating DC: 100 kA, 300 kA
Type: Current-Limiting, Fuse
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA, 300 kA
Speed: Time Delay
Class: J
Amps: 9