Serie 1000, 100 Amp Sub Meter

Item #: 838514

Cat #: 1K120-1SW

UPC: 078477597392

to view pricing and more.
LEVITON 1K120-1SW Product Line: Series 1000, Enclosure Type: Indoor, Voltage: 120 Volt, 1PH, 2W, Amperage: 100 Amp, CTs Included: 1 Solid CT, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEVITON 1K120-1SW Product Line: Series 1000, Enclosure Type: Indoor, Voltage: 120 Volt, 1PH, 2W, Amperage: 100 Amp, CTs Included: 1 Solid CT, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 120V 100A Indor Kit with 1 Solid Core, 1P2W, Gray

Also known as: 078477597392, 1K120-1SW

Specifications

Volts AC: 120
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 100
IP/NEMA Rating: NEMA 1