CT Cabinet Screw-Cover Type 3R, 48.00x36.00x11.00, Gray, Steel

Item #: 83855

Cat #: A483611CT

UPC: 783510475291

to view pricing and more.
CT Cabinet Type 3R provides protection and security for instrument current transformers. This CT Cabinet Screw-Cover Type 3R, A483611CT item measures 48.00x36.00x11.00 inches with a material of Steel colored Gray.

Overview

CT Cabinet Type 3R provides protection and security for instrument current transformers. This CT Cabinet Screw-Cover Type 3R, A483611CT item measures 48.00x36.00x11.00 inches with a material of Steel colored Gray.

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510475291, A483611CT, skunk box

Features & Benefits

  • Drip shield top and seam-free sides, front and back
  • Slip-on removable cover fastened with captivated plated steel screws along bottom edge
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • Mounting studs on enclosure body
  • Mounting holes on back of enclosure

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Width: 36 in
Special Program: Hoffman On Demand