Fan Control, Decora, Multi-Location, Terra Cotta

Item #: 838617
Cat #: MA-AFQ4-TC
UPC: 027557243896
Sign In or Register to view pricing and more.
Documents & Guides
Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Terra Cotta.

Overview

Companion Fan Control, Maestro, Decora, 4A, 120V, 60 Hz, Multi-Location, Color: Terra Cotta.
Maestro Companion Fan and Fan/Light Control, Multi-location, 120V in terracotta
Also known as: 027557243896, MA-AFQ4-TC

Specifications

Color: Terracotta
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Type: Multi-Location
Color: Terracotta
Family / Style: Maestro
Type: Multi-Location
Volts AC: 120
Mounting: Surface

Customer Reviews

No reviews for this product
(0)