SM BND MIDCLAMP BC DRK SS

Item #: 838723

Cat #: 302027D

UPC: 810039361375

to view pricing and more.
Documents & Guides
Preassembled Integrated Bonding Top Mounting MidClamp, for use with size B & C (30-36mm) frame moduless, Black Oxide Coated Stainless Steel Finish

Overview

Preassembled Integrated Bonding Top Mounting MidClamp, for use with size B & C (30-36mm) frame moduless, Black Oxide Coated Stainless Steel Finish

SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!

Also known as: 810039361375, 302027D

Specifications

Color: Black
Material: Stainless Steel
Weight: .100 lbs
Size: 30 - 36 mm
Color: Black
Weight: .100 lbs
Material: Stainless Steel
Size: 30 - 36 mm