REXEL logo

Sustainable

SM ENDCLAMP D DRK AL

Item #: 838729
Cat #: 302023D
UPC:
Sign In or Register to view pricing and more.
Preassembled top mounting end clamp, Dark Bronze Anodized, 2.25" bolt, for modules 1.50-1.57" (38-40mm) thick.

Overview

Preassembled top mounting end clamp, Dark Bronze Anodized, 2.25" bolt, for modules 1.50-1.57" (38-40mm) thick.
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 302023D

Specifications

Type: End Clamp
Color: Black
Material: Aluminum
Product Weight: .100 lbs
Size: 38 - 40 mm
Type: End Clamp
Material: Aluminum
Size: 38 - 40 mm
Color: Black
Product Weight: .100 lbs

Customer Reviews

No reviews for this product
(0)