90 Deg Male L/t Conn,1/2", Steel, Ins

Item #: 83876

Cat #: H05091

UPC: 783585035420

to view pricing and more.
Documents & Guides
Liquidtight System, 90 Degree Male Liquid Tight Connector,1/2", Steel,insulated

Overview

Liquidtight System, 90 Degree Male Liquid Tight Connector,1/2", Steel,insulated

Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 environmental ratings.

Also known as: 783585035420, H05091

Features & Benefits

  • Hexagonal nut compresses gland-ring onto conduit
  • Nylon gasket provides liquidtight seal at hub
  • Non-integral steel ferrule seals conduit

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel