5"/6" LED Retrofit Downlight Light Module

Item #: 838822

Cat #: ML5606935

UPC: 080083631100

to view pricing and more.
5 inch/6 Inch LED Module, Retrofit, 11 Watt, 120-277V, 600 Lumens, Color Temperature: 3500K, Dimmable, White Trim, Life: 50,000 Hours, Energy Star Rated

Overview

5 inch/6 Inch LED Module, Retrofit, 11 Watt, 120-277V, 600 Lumens, Color Temperature: 3500K, Dimmable, White Trim, Life: 50,000 Hours, Energy Star Rated

The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with dedicated 5” or 6” ML56 LED trims. The ML56 system is suitable for new construction, remodel and retrofit installation. The ML56 light modules and LED trims fit 5” or 6” housings including the Halo LED 5” H550 and 6” H750 Series for new construction and remodel. And for retrofit of existing housings the ML56 Series fits the Halo 5” H5 and 6” H7 series, All-Pro 5” ET/EI500 and 6” ET/EI700 series, and other compatible 5” and 6” housings. In addition, for shallow ceiling housings the ML56 system offers shallow trims that allow installation in Halo 5” H25 and 6” H27 series, All-Pro 6” EI2700 series, and other shallow housings. ML56 Light Module System is offered in 600 Series and 900 Series, 80CRI or 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 Light Modules are universal voltage 120V – 277V with integral LED drivers that are dimmable at 120V. The ML56 lens provides uniform illumination and wet location listing with reflector and baffle trims. Halo ML56 Series offers high performance LED downlighting in a flexible modular selection.

Also known as: 080083631100, ML5606935

Specifications

Volts AC: 120, 277
Diameter: 5 in, 6 in
Color: White
Wattage: 11
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Diameter: 5 in, 6 in
Wattage: 11
Light Technology: LED