800T Momentary Flush Head Push Button, Gray, Std, Std, Gray

Item #: 83886

Cat #: 800T-A4

UPC: 781180105241

to view pricing and more.
Documents & Guides
AB 800T-A4 FLUSH HEAD PUSH BUTTON *** Rockwell Automation Preferred Product ***

Overview

AB 800T-A4 FLUSH HEAD PUSH BUTTON *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-A4 from Rockwell Automation® is a gray, 30 mm momentary push button. It has a flush head. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180105241, 800T-A4

Specifications

Type: Horn
Volts DC: 24
Color: Gray
Family / Style: 800T
Amps: 0.130
Special Program: Rockwell Automation Preferred Product
Type: Horn
Color: Gray
Amps: 0.130
Volts DC: 24
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product