Max Punch® Ratchet Set With 1/2"-2" Cutting Dies

Item #: 838895

Cat #: 58-28-92

UPC: 032886911088

to view pricing and more.
Documents & Guides
Kit Includes: 1" Hex Ratchet Wrench, 1/2"-2" Dies & Punches, Marksman Knockout Layout Tool, and 7/16" and 3/4" Draw Studs, Cuts Through 10 Gauge Mild Steel as Well as Aluminum, Fiberglass, and Plastics, Unique 3-Point Cup Cutting Surface Provides a Clean, Quick and Easy Cut, Flex Head Ratchet Wrench

Overview

Kit Includes: 1" Hex Ratchet Wrench, 1/2"-2" Dies & Punches, Marksman Knockout Layout Tool, and 7/16" and 3/4" Draw Studs, Cuts Through 10 Gauge Mild Steel as Well as Aluminum, Fiberglass, and Plastics, Unique 3-Point Cup Cutting Surface Provides a Clean, Quick and Easy Cut, Flex Head Ratchet Wrench

Max Punch® Ratchet Set w/ 1/2" — 2" Dies

Also known as: 032886911088, 58-28-92

Specifications

Type: Manual Punch Ratchet Tool, Tool Kit
Height: 14.170 in
Width: 10.420 in
Depth: 2.760 in
Standards: California Proposition 65
Type: Manual Punch Ratchet Tool, Tool Kit
Width: 10.420 in
Standards: California Proposition 65
Height: 14.170 in
Depth: 2.760 in