Category 5e, Riser, 24/4-UTP (Solid), Yellow, 1000' Pull Box, 350MHz

Item #: 839033

Cat #: MBW5U-01443

UPC:

to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Yellow, 1000' Pull Box

Overview

Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Yellow, 1000' Pull Box

Vericom offers these 1,000 ft. pull boxes for fast Ethernet networks that require bandwidth-intensive voice, data, or video distribution applications. The yellow cable meets all Cat5e TIA/EIA standards, and drastically reduces both impedance and structural return loss. Constructed from high quality solid copper cable, this design minimizes Near-End Crosstalk levels.

Also known as: MBW5U-01443

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Stranding: Solid
Gauge: 24 AWG
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Color: Yellow
Stranding: Solid