Female Disconnect, nylon fully insulated

Item #: 839042

Cat #: DNF18-188FIB-3K

UPC: 074983709755

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, standard receptacle nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, standard receptacle nylon housing. It has a tab size of 0.187 x 0.020" (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is
Also known as: 074983709755, DNF18-188FIB-3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass