Acuity 2FSL2 40L EZ1 LP835

Item #: 839103

Cat #: 2FSL240LEZ1LP835

UPC: 193048135916

to view pricing and more.
Documents & Guides
LIT 2FSL2 40L EZ1 LP835 N100

Overview

LIT 2FSL2 40L EZ1 LP835 N100
Also known as: 193048135916, 2FSL240LEZ1LP835

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED