17W BR40 LED Lamp, 50K

Item #: 839118

Cat #: S9183

UPC: 045923091834

to view pricing and more.
Documents & Guides
17 watt; LED BR40; 5000K; 103' beam spread; Medium base; 120 volts; dimmable

Overview

17 watt; LED BR40; 5000K; 103' beam spread; Medium base; 120 volts; dimmable
Also known as: 045923091834, S9183

Specifications

Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 17
Lumens: 1320
Shape: BR40 (Bulged Reflector)
Wattage: 17
Color Temperature: 5000 (Bright White)
Lumens: 1320