Category 6 UTP Copper Patch Cord, 10GB, 28 AWG, Black, 5 Feet

Item #: 839150

Cat #: UTP28X5BL

UPC: 074983999804

to view pricing and more.
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Black, 5 Feet Length, Modular Plug on Each End

Overview

TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Black, 5 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983999804, UTP28X5BL

Specifications

Length: 5 ft
Gauge: 28 AWG
Material: Copper
Color: Black
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Length: 5 ft
Material: Copper
Shielding: Unshielded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Black
Stranding: Stranded