Panel Fits 200x400

Item #: 83917

Cat #: LP2040

UPC: 783510364403

Sign In or Register to view pricing and more.
Panel, fits 200x400mm, White, Steel

Overview

Panel, fits 200x400mm, White, Steel

Panels are 12 gauge steel with a white polyester powder paint or conductive finish. Ground hole is labeled. Sized for M6 fastener.

Also known as: 783510364403, LP2040

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: White
Material: Steel
Width: 15 in
Height: 7.130 in
Color: White
Width: 15 in
Material: Steel
Height: 7.130 in