6" PVC 90° Elbow, 60" Radius, Schedule 40, Gray, Bell End

Item #: 839241

Cat #: 6009060ELBBE

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 6009060ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in