Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 839300

Cat #: UTP28X9BL

UPC: 074983046133

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 9ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 9ft.
Also known as: 074983046133, UTP28X9BL

Specifications

Length: 9 ft
Material: Copper
Color: Black
Length: 9 ft
Color: Black
Material: Copper