Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 839301
Cat #: UTP28X1BL
UPC: 074983994403
Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 1ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 1ft.
Also known as: 074983994403, UTP28X1BL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black

Customer Reviews

No reviews for this product
(0)