Breaker, PowerPacT M, 350A, 3P, 600VAC, 18kA, I-Line, ET 1.0, 80%, ABC

Item #: 839404

Cat #: MGA36350

UPC: 785901496090

to view pricing and more.
Electronic Trip Circuit Breaker (M-Frame) 350 Amp, 3-Pole, 65kA @ 240 Volt AC - 35kA @ 480 Volt AC - 18kA @ 600 Volt AC, 600 Volt AC, ABC, 700 Amp - 3500 Amp, Basic Trip Unit, I-Line Panelboards and Switchboards, I-Line Plug-On

Overview

Electronic Trip Circuit Breaker (M-Frame) 350 Amp, 3-Pole, 65kA @ 240 Volt AC - 35kA @ 480 Volt AC - 18kA @ 600 Volt AC, 600 Volt AC, ABC, 700 Amp - 3500 Amp, Basic Trip Unit, I-Line Panelboards and Switchboards, I-Line Plug-On

PowerPact M-frame molded case circuit breakers provide improved performance and a compact solution for applications up to 800A. They complement the existing PowerPact P- and R-frame circuit breakers and replace the traditional MA/MH circuit breakers with a smaller footprint and competitive cost.

Also known as: 785901496090, MGA36350

Specifications

Amps: 350
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Amps: 350
Volts AC: 600
Poles: 3
Standards: California Proposition 65