This product has been discontinued.

to view pricing and more.
Documents & Guides
PRDoor,PC,STL,45RU,83inx12in,BLK,EAThe Panduit« PatchRunner« High-capacity Vertical Cable Manager Door protects cables in the vertical channel with a professional, clean aesthetic. Not only can the door be opened to the left or right for easy access, but the push-to-close door provides visual and audio feedback when the door is shut. Can be used with PRV and PEV managers. 45RU, Black, 1pc, Black.
Overview
PRDoor,PC,STL,45RU,83inx12in,BLK,EAThe Panduit« PatchRunner« High-capacity Vertical Cable Manager Door protects cables in the vertical channel with a professional, clean aesthetic. Not only can the door be opened to the left or right for easy access, but the push-to-close door provides visual and audio feedback when the door is shut. Can be used with PRV and PEV managers. 45RU, Black, 1pc, Black.
Also known as: 074983922789, PED12B1
Specifications
| Type: | Door |
| Color: | Black |
| Material: | Steel |
| Size: | 45RMU |
| Type: | Door |
| Material: | Steel |
| Color: | Black |
| Size: | 45RMU |