Window Encl. 24.00x20.00x6.00

Item #: 839500

Cat #: CSD24206WLG

UPC: 783510162993

Sign In or Register to view pricing and more.
Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x20.00x6.00, Material/finish: Steel/ltgray

Overview

Wall-mount Encl./window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 24.00x20.00x6.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510162993, CSD24206WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 6 in
Height: 24 in
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Width: 20 in
Finish: Powder Coated
Color: Light Gray
Height: 24 in
Material: Steel