8' LED Fixture, Hose-Down, 4000K, 145W, 13650L, 120-277V

Item #: 839631

Cat #: W8-MW49-U-R3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8 Foot LED Fixture, Hose-Down Application, 4000K, 90CRI, 145 Watt, 13650 Lumen, 120-277 Volt, 3-Wire Male Mini-Receptacle

Overview

8 Foot LED Fixture, Hose-Down Application, 4000K, 90CRI, 145 Watt, 13650 Lumen, 120-277 Volt, 3-Wire Male Mini-Receptacle
Also known as: W8-MW49-U-R3

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Wattage: 145
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 145
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: LED