Servo Motor, Rotary, 480VAC, 130mm Frame, 4500 RPM, Low Inertia

Item #: 839729

Cat #: VPL-B1303F-PJ14AA

UPC: 885630552460

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480 Volt AC, 130 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1303F-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 130 mm bolt circle frame size. It is 4500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Also known as: 885630552460, VPL-B1303F-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor
RPM: 4500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
RPM: 4500